Shop ADVANCE TABCO

Mixer Stand-Stainless Undershelf

  • Mfr # MT-SS-300

  • Zoro # G423354312


product price:  $1,016.99
/ea
Free Shipping & Returns

Key Features

Top Material Finish
Satin
For Location
Indoor
Portability
Stationary
Number of Flow Rails
0
Overall Fixed Height
35 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT-SS-300
Zoro #
G423354312
UPC #
747545 14348 8
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Overall Width
30 in
Work Surface Width
30 in
Overall Depth
30 in
Work Surface Depth
30 in

Details

Top Material Finish
Satin
For Location
Indoor
Portability
Stationary
Number of Flow Rails
0
Top Material
Stainless Steel
Features
Under Shelf is Adjustable
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Number of Shelves
1
Item
Mixer Stand
Expandable Work Surface
No
Standards
NSF
Included Components
Lower Shelf
Frame Material Finish
Satin Finish
Assembly
Unassembled
Top Metal Material Gauge
14 in
Maximum Shelf Load Capacity
350
Overall Load Capacity
600 lb
Color
Silver
Frame Construction
Welded Only
Edge Shape
Square
Number of Drawers
0
Number of Bins
0
NSF Certified
NSF Certified
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.