MixerStand, Silver, SS, 30inD, 36inW

  • Mfr # MX-SS-303
  • Zoro # G923360981
product price: 
$
1,606.99
/ea
Free Shipping & Returns

Key Features

For Environment
Food Industry
Top Material
Stainless Steel
Work Surface Width
36 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX-SS-303
Zoro #
G923360981
UPC #
747545 14361 7
Country of Origin
United States

Dimensions

Work Surface Width
36 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
36 in
Metal Top Thickness
2 in
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Fits Chest Size
Under Shelf is Adjustable

Details

For Environment
Food Industry
Top Material
Stainless Steel
NSF Certified
NSF Certified
Frame Metal Material Gauge
12 ga
Edge Shape
Square
Expandable Work Surface
No
Frame Construction
Welded Only
Number of Shelves
1
Overall Load Capacity
600 lb
Number of Bins
0
Assembly
Unassembled
Top Metal Material Gauge
14 in
Standards
NSF
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Maximum Shelf Load Capacity
350
Number of Drawers
0
Frame Material
Stainless Steel
Number of Flow Rails
0
Portability
Stationary
Included Components
Lower Shelf
Foot Type
Adjustable Bullet Feet
Frame Material Finish
Satin Finish
Item
Mixer Stand
For Location
Indoor
Color
Silver
Features
Under Shelf is Adjustable
Wire Color
Silver

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews