Shop ADVANCE TABCO

MixerStand, Silver, SS, 30inD, 30inW

  • Mfr # MX-SS-300
  • Zoro # G723357570

product price: 
$
1,584.99
/ea
Free Shipping & Returns

Key Features

Features
Under Shelf is Adjustable
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Overall Depth
30 in
Overall Width
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX-SS-300
Zoro #
G723357570
UPC #
747545 14359 4
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
30 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Width
30 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Fits Chest Size
Under Shelf is Adjustable

Details

Features
Under Shelf is Adjustable
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Number of Flow Rails
0
Included Components
Lower Shelf
Frame Material
Stainless Steel
Item
Mixer Stand
NSF Certified
NSF Certified
Color
Silver
Top Material
Stainless Steel
Top Metal Material Gauge
14 in
Frame Metal Material Gauge
12 ga
Standards
NSF
Edge Shape
Square
Portability
Stationary
Number of Drawers
0
Frame Material Finish
Satin Finish
Maximum Shelf Load Capacity
350
For Environment
Food Industry
For Location
Indoor
Frame Construction
Welded Only
Number of Bins
0
Expandable Work Surface
No
Overall Load Capacity
600 lb
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Number of Shelves
1
Wire Color
Silver

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.