Shop ADVANCE TABCO

MixerStand, Silver, SS, 24inD, 30inW

  • Mfr # MX-SS-302
  • Zoro # G023356105

product price: 
$
1,475.99
/ea
Free Shipping & Returns

Key Features

Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Features
Under Shelf is Adjustable
For Environment
Food Industry
Top Metal Material Gauge
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX-SS-302
Zoro #
G023356105
UPC #
747545 14360 0
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Width
30 in
Work Surface Depth
24 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
30 in
Overall Depth
24 in
Fits Chest Size
Under Shelf is Adjustable

Details

Features
Under Shelf is Adjustable
For Environment
Food Industry
Top Metal Material Gauge
14 in
Edge Shape
Square
Number of Shelves
1
Number of Bins
0
Included Components
Lower Shelf
Assembly
Unassembled
Top Material Finish
Satin
Number of Flow Rails
0
Frame Metal Material Gauge
12 ga
For Location
Indoor
Frame Material Finish
Satin Finish
NSF Certified
NSF Certified
Overall Load Capacity
600 lb
Maximum Shelf Load Capacity
350
Portability
Stationary
Frame Material
Stainless Steel
Color
Silver
Unit Type
Not Expandable or Modular
Item
Mixer Stand
Frame Construction
Welded Only
Expandable Work Surface
No
Number of Drawers
0
Top Material
Stainless Steel
Standards
NSF
Foot Type
Adjustable Bullet Feet
Wire Color
Silver

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.