Shop ADVANCE TABCO

Plastic Bottle Rack

  • Mfr # A-18

  • Zoro # G723360709


product price:  $30.99
/ea

Key Features

Material
Plastic
Overall Width
16 1/2 in
Color
Black
Overall Height
5 in
Function
Holds 4 Bottles
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-18
Zoro #
G723360709
UPC #
747545 17875 6
Country of Origin
United States

Dimensions

Overall Width
16 1/2 in
Overall Height
5 in

Details

Item
Plastic Bottle Rack
Material
Plastic
Color
Black
Function
Holds 4 Bottles
Compatible Product Type
Old Style Explorer Series Ice Bins
Features
Hang on bottle holder
Product Type
Bottle Rack Insert

Description

Plastic Bottle Rack, Product Type Bottle Rack Insert, Material Plastic, Color Black, Overall Height 5 in, Overall Width 16 1/2 in, Features Hang on bottle holder

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.