Shop ADVANCE TABCO
See all product information
Create Account
Plastic Bottle Rack
Mfr # A-20
Zoro # G923359343
product price:Â $35.89
/eaKey Features
Number of Bottles Held
3
Overall Length
15 7/8 in
Color
Black
Product Type
Bottle Rack Insert
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-20
- Zoro #
- G923359343
- UPC #
- 747545 17878 7
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 7/8 in
Details
- Number of Bottles Held
- 3
- Color
- Black
- Item
- Plastic Bottle Rack
- Product Type
- Bottle Rack Insert
- Material
- Plastic
Description
Plastic Bottle Rack, Gauge Not Applicable, Number of Bottles Held 3, Product Type Bottle Rack Insert, Color Black, Material Plastic, Overall Length 15 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.