Shop ADVANCE TABCO
See all product information
Stainless Standard Duty Speed Rail
Mfr # DT-4-X
Zoro # G923357271
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin
Color
Silver
Overall Length
8 1/8 in
Gauge
20 ga
Number of Bottles Held
26
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DT-4-X
Zoro #
G923357271
UPC #
747545 18281 4
Country of Origin
United States
Dimensions
Overall Length
8 1/8 in
Details
Finish
Satin
Color
Silver
Item
Speed Rail
Gauge
20 ga
Number of Bottles Held
26
Material
Stainless Steel
Number of Tiers
2
Product Type
Speed Rail
Description
Speed Rail, Gauge 20 ga, Number of Tiers 2, Number of Bottles Held 26, Finish Satin, Product Type Speed Rail, Color Silver, Material Stainless Steel, Mounting Type Keyhole, Overall Length 8 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.