Shop ADVANCE TABCO

Stainless Standard Duty Speed Rail

  • Mfr # BK-30-X

  • Zoro # G523356704


product price:  $87.45
/ea

Key Features

Material
Stainless Steel
Number of Tiers
1
Gauge
20 ga
Finish
Satin
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BK-30-X
Zoro #
G523356704
UPC #
747545 17989 0
Country of Origin
United States

Dimensions

Overall Length
4 1/8 in

Details

Material
Stainless Steel
Number of Tiers
1
Gauge
20 ga
Item
Speed Rail
Finish
Satin
Color
Silver
Product Type
Speed Rail
Number of Bottles Held
9

Description

Speed Rail, Gauge 20 ga, Number of Tiers 1, Number of Bottles Held 9, Finish Satin, Product Type Speed Rail, Color Silver, Material Stainless Steel, Mounting Type Keyhole, Overall Length 4 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.