Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPS-244

  • Zoro # G123354711


product price:  $1,118.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Non-Metal Top Thickness
5/8 in
Top Material
Poly-Vance
Edge Shape
Square
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPS-244
Zoro #
G123354711
UPC #
747545 16269 4
Country of Origin
United States

Dimensions

Non-Metal Top Thickness
5/8 in
Work Surface Depth
24 in
Back Stop Height
6 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
48 in
Overall Fixed Height
35 1/2 in
Work Surface Width
48 in
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Backsplash Height
6 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Depth
48 in
Height Adjustment Increments
1/2 in

Details

Color
Silver
Top Material
Poly-Vance
Edge Shape
Square
Number of Shelves
0
Frame Metal Material Gauge
12 ga
Standards
NSF
Top Material Finish
Satin
Item
Work Table
Features
All TIG welded
For Environment
Food Industry
Assembly
Unassembled
NSF Certified
NSF Certified
Number of Bins
0
Number of Flow Rails
0
Maximum Shelf Load Capacity
350
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Overall Load Capacity
800 lb
Number of Drawers
0
Frame Construction
Welded Only
Portability
Stationary
Expandable Work Surface
No
For Location
Indoor
Included Components
Backsplash, Side and Rear Crossrails
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.