Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-366-X

  • Zoro # G423358006


product price:  $1,583.99
/ea
Free Shipping & Returns

Key Features

Edge Shape
Round Corner
Frame Material
Stainless Steel
For Location
Indoor
Overall Depth
36 in
Work Surface Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLAG-366-X
Zoro #
G423358006
UPC #
747545 20146 1
Country of Origin
China

Dimensions

Overall Depth
36 in
Work Surface Width
84 in
Overall Width
72 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Work Surface Depth
30 in

Details

Edge Shape
Round Corner
Frame Material
Stainless Steel
For Location
Indoor
Unit Type
Not Expandable or Modular
Color
Silver
Expandable Work Surface
No
Features
All TIG Welded, Under Shelf is Fully Adjustable
Number of Flow Rails
0
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Bullet Feet
Standards
NSF
Assembly
Unassembled
Series
Economy
For Environment
Food Industry
Number of Bins
0
Number of Shelves
1
Portability
Stationary
Frame Metal Material Gauge
12 ga
NSF Certified
NSF Certified
Top Material
Stainless Steel
Frame Construction
Welded Only
Item
Work Table
Frame Material Finish
Satin Finish
Maximum Shelf Load Capacity
250
Included Components
Gussets, Lower Shelf
Number of Drawers
0
Overall Load Capacity
600 lb

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.