Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPS-304

  • Zoro # G223358510


product price:  $1,194.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Backsplash Height
6 in
Edge Shape
Square
Frame Construction
Welded Only
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPS-304
Zoro #
G223358510
UPC #
747545 16276 2
Country of Origin
United States

Dimensions

Backsplash Height
6 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Work Surface Width
48 in
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Non-Metal Top Thickness
5/8 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
30 in
Overall Width
48 in
Work Surface Depth
30 in
Back Stop Height
6 in
Maximum Adjustable Height
36 1/2 in

Details

Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Edge Shape
Square
Frame Construction
Welded Only
Included Components
Backsplash, Side and Rear Crossrails
Frame Metal Material Gauge
12 ga
Features
All TIG welded
Overall Load Capacity
800 lb
For Environment
Food Industry
Maximum Shelf Load Capacity
350
Number of Drawers
0
Top Material Finish
Satin
Number of Shelves
0
Top Material
Poly-Vance
Color
Silver
Number of Flow Rails
0
Standards
NSF
Unit Type
Not Expandable or Modular
Number of Bins
0
Assembly
Unassembled
NSF Certified
NSF Certified
Portability
Stationary
For Location
Indoor
Expandable Work Surface
No
Item
Work Table

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.