Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPT-247

  • Zoro # G523356612


product price:  $1,893.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Square
Foot Type
Adjustable Bullet Feet
Top Material Finish
Satin
Number of Drawers
0
Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPT-247
Zoro #
G523356612
UPC #
747545 15043 1
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
84 in
Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
24 in
Work Surface Width
84 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
5/8 in

Details

Edge Shape
Square
Foot Type
Adjustable Bullet Feet
Top Material Finish
Satin
Number of Drawers
0
Frame Material
Stainless Steel
Number of Shelves
1
Expandable Work Surface
No
Overall Load Capacity
600 lb
Item
Work Table
Number of Bins
0
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
250
NSF Certified
NSF Certified
Features
Under Shelf is Adjustable
Frame Metal Material Gauge
12 ga
Standards
NSF
Color
Silver
For Location
Indoor
Number of Flow Rails
0
For Environment
Food Industry
Assembly
Unassembled
Portability
Stationary
Included Components
Lower Shelf
Top Material
Poly-Vance
Frame Construction
Welded Only

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.