Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPT-247

  • Zoro # G123356265


product price:  $1,816.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Fixed Height
35 1/2 in
Color
Silver
Top Material Finish
Satin
Overall Width
84 in
Height Adjustability
Adjustable Height
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPT-247
Zoro #
G123356265
UPC #
747545 16286 1
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Overall Width
84 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
24 in
Non-Metal Top Thickness
5/8 in
Work Surface Width
84 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in
Overall Depth
24 in
Minimum Adjustable Height
35 1/2 in

Details

Color
Silver
Item
Work Table
Top Material Finish
Satin
Standards
NSF
Maximum Shelf Load Capacity
250
Edge Shape
Square
Expandable Work Surface
No
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
Number of Flow Rails
0
Top Material
Poly-Vance
Features
All TIG welded
Assembly
Unassembled
Number of Drawers
0
Unit Type
Not Expandable or Modular
For Location
Indoor
Portability
Stationary
Included Components
Side and Rear Crossrails
Number of Shelves
0
Overall Load Capacity
600 lb
Frame Construction
Welded Only
Number of Bins
0
For Environment
Food Industry

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.