Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPT-249

  • Zoro # G623357908


product price:  $2,116.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Expandable Work Surface
No
Included Components
Side and Rear Crossrails
For Location
Indoor
Standards
NSF
Frame Construction
Welded Only
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPT-249
Zoro #
G623357908
UPC #
747545 16288 5
Country of Origin
United States

Dimensions

Overall Depth
24 in
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
24 in
Height Adjustment Increments
1/2 in
Overall Width
108 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
108 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Non-Metal Top Thickness
5/8 in
Height Adjustability
Adjustable Height

Details

Expandable Work Surface
No
Included Components
Side and Rear Crossrails
For Location
Indoor
Standards
NSF
Frame Construction
Welded Only
Frame Material
Stainless Steel
Top Material
Poly-Vance
Overall Load Capacity
1,200 lb
For Environment
Food Industry
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Number of Bins
0
Number of Flow Rails
0
Portability
Stationary
Unit Type
Not Expandable or Modular
Item
Work Table
Edge Shape
Square
Maximum Shelf Load Capacity
200
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Color
Silver
Features
All TIG welded
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.