Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPT-3010

  • Zoro # G623361455


product price:  $2,349.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Unassembled
Overall Load Capacity
1,200 lb
Expandable Work Surface
No
Number of Bins
0
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPT-3010
Zoro #
G623361455
UPC #
747545 16289 2
Country of Origin
United States

Dimensions

Overall Depth
30 in
Non-Metal Top Thickness
5/8 in
Metal Top Thickness
2 in
Overall Width
120 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Work Surface Width
120 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Depth
30 in

Details

Assembly
Unassembled
Overall Load Capacity
1,200 lb
Item
Work Table
Expandable Work Surface
No
Number of Bins
0
Features
All TIG welded
For Location
Indoor
Edge Shape
Square
Frame Metal Material Gauge
12 ga
Top Material Finish
Satin
Frame Construction
Welded Only
Number of Drawers
0
For Environment
Food Industry
Number of Flow Rails
0
Color
Silver
Included Components
Side and Rear Crossrails
Maximum Shelf Load Capacity
200
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Standards
NSF
Top Material
Poly-Vance
Frame Material
Stainless Steel
Number of Shelves
0
Portability
Stationary

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.