Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-2410M

  • Zoro # G323360147


product price:  $6,919.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Storage Sides
1
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
18 ga
Features
All-Welded Construction
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-2410M
Zoro #
G323360147
UPC #
-
Country of Origin
United States

Dimensions

Back Stop Height
5 in
Cabinet Interior Depth
24 in
Overall Height
35 1/2 in
Cabinet Height
26 in
Overall Width
120 in
Metal Top Thickness
1 5/8 in
Backsplash Height
5 in
Overall Depth
24 in

Details

Item
Cabinet Bench
Number of Storage Sides
1
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
18 ga
Features
All-Welded Construction
Number of Doors
4
Portability
Stationary
Resistance Properties
Corrosion Resistant
Foot Type
Adjustable Hex Feet
NSF Certified
NSF Certified
Included Components
Backsplash, Mid-Shelf
Frame Construction
Welded Only
Door Type
Sliding
Frame Material
Stainless Steel
Number of Compartments
1
Top Material
Stainless Steel
Assembly
Fully Assembled
Number of Shelves
1
Color
Silver
Number of Bins
0
Lock Type
No Lock
Top Material Finish
Satin
Maximum Shelf Load Capacity
450 lb
Overall Load Capacity
1,200 lb
Frame Material Finish
None

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.