Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPT-307

  • Zoro # G623358943


product price:  $1,986.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Environment
Food Industry
Included Components
Side and Rear Crossrails
Unit Type
Not Expandable or Modular
Standards
NSF
Features
All TIG welded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPT-307
Zoro #
G623358943
UPC #
747545 16293 9
Country of Origin
United States

Dimensions

Overall Width
84 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
84 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Non-Metal Top Thickness
5/8 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in
Metal Top Thickness
2 in
Overall Depth
30 in

Details

Item
Work Table
For Environment
Food Industry
Included Components
Side and Rear Crossrails
Unit Type
Not Expandable or Modular
Standards
NSF
Features
All TIG welded
Frame Construction
Welded Only
For Location
Indoor
Overall Load Capacity
600 lb
Edge Shape
Square
Top Material
Poly-Vance
Top Material Finish
Satin
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
Frame Material
Stainless Steel
Portability
Stationary
Assembly
Unassembled
Color
Silver
Number of Bins
0
Number of Flow Rails
0
NSF Certified
NSF Certified
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Number of Shelves
0
Maximum Shelf Load Capacity
250

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.