Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-2412

  • Zoro # G923356380


product price:  $3,036.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Portability
Stationary
Series
Spec-Line
Included Components
Backsplash, Side and Rear Crossrails
Overall Load Capacity
960 lb
Metal Top Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-2412
Zoro #
G923356380
UPC #
747545 16448 3
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Back Stop Height
10 in
Overall Width
144 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
144 in
Overall Depth
24 in
Work Surface Depth
24 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Backsplash Height
10 in

Details

Portability
Stationary
Series
Spec-Line
Included Components
Backsplash, Side and Rear Crossrails
Overall Load Capacity
960 lb
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
For Environment
Food Industry
Color
Silver
Number of Bins
0
Expandable Work Surface
No
For Location
Indoor
Assembly
Unassembled
Frame Material Finish
Satin Finish
Standards
NSF
Item
Equipment Filler Table
Top Material Finish
Satin
Frame Construction
Welded Only
Top Material
Stainless Steel
Maximum Shelf Load Capacity
200
NSF Certified
NSF Certified
Edge Shape
Square
Number of Shelves
0
Number of Drawers
0
Number of Flow Rails
0
Top Metal Material Gauge
14 ga
Frame Metal Material Gauge
12 ga
Features
All TIG welded
Unit Type
Not Expandable or Modular

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.