Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPS-3010

  • Zoro # G723357242


product price:  $2,528.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
NSF Certified
Metal Top Thickness
2 in
Edge Shape
Square
Height Adjustment Mechanism
Adjustable Foot
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPS-3010
Zoro #
G723357242
UPC #
747545 15032 5
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
120 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Back Stop Height
6 in
Overall Fixed Height
35 1/2 in
Overall Depth
30 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Overall Width
120 in
Non-Metal Top Thickness
5/8 in
Backsplash Height
6 in

Details

NSF Certified
NSF Certified
Edge Shape
Square
Number of Shelves
1
Standards
NSF
Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Number of Drawers
0
Frame Construction
Welded Only
Features
Under Shelf is Adjustable
Top Material Finish
Satin
Frame Material
Stainless Steel
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Item
Work Table
Portability
Stationary
For Location
Indoor
For Environment
Food Industry
Top Material
Poly-Vance
Number of Bins
0
Overall Load Capacity
1,200 lb
Color
Silver
Included Components
Backsplash, Lower Shelf
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
200

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.