Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPT-249

  • Zoro # G423353551


product price:  $2,194.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Bullet Feet
Maximum Adjustable Height
36 1/2 in
Assembly
Unassembled
Frame Construction
Welded Only
Overall Width
108 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPT-249
Zoro #
G423353551
UPC #
747545 15045 5
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Overall Width
108 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Non-Metal Top Thickness
5/8 in
Work Surface Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Overall Depth
24 in
Work Surface Width
108 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in

Details

Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Frame Construction
Welded Only
Standards
NSF
Item
Work Table
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Number of Flow Rails
0
NSF Certified
NSF Certified
Top Material
Poly-Vance
For Location
Indoor
Color
Silver
Unit Type
Not Expandable or Modular
Number of Shelves
1
Included Components
Lower Shelf
Overall Load Capacity
1,200 lb
Number of Bins
0
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
200
Features
Under Shelf is Adjustable
Top Material Finish
Satin
Portability
Stationary
Edge Shape
Square
Number of Drawers
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.