Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-362

  • Zoro # G323354634


product price:  $1,448.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Included Components
Backsplash, Lower Shelf
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Top Material Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMS-362
Zoro #
G323354634
UPC #
747545 21808 7
Country of Origin
United States

Dimensions

Back Stop Height
5 in
Work Surface Depth
36 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Backsplash Height
5 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Overall Width
24 in
Work Surface Width
24 in
Metal Top Thickness
1 5/8 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
36 in
Minimum Adjustable Height
35 1/2 in

Details

Color
Silver
Included Components
Backsplash, Lower Shelf
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Top Material Finish
Satin
Overall Load Capacity
800 lb
Top Material
Stainless Steel
For Environment
Food Industry
For Location
Indoor
Frame Metal Material Gauge
12 ga
Frame Construction
Welded Only
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
NSF Certified
NSF Certified
Number of Bins
0
Number of Shelves
1
Features
Under Shelf is Adjustable
Frame Material Finish
Satin Finish
Portability
Stationary
Standards
NSF
Item
Equipment Filler Table
Series
Standard
Expandable Work Surface
No
Number of Flow Rails
0
Edge Shape
Round Corner
Maximum Shelf Load Capacity
350
Number of Drawers
0
Unit Type
Not Expandable or Modular

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.