Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPT-307

  • Zoro # G223356288


product price:  $2,057.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
Edge Shape
Square
Maximum Shelf Load Capacity
250
Non-Metal Top Thickness
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPT-307
Zoro #
G223356288
UPC #
747545 15050 9
Country of Origin
United States

Dimensions

Non-Metal Top Thickness
5/8 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
84 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Metal Top Thickness
2 in
Overall Width
84 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
30 in

Details

NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
Edge Shape
Square
Maximum Shelf Load Capacity
250
Assembly
Unassembled
Frame Construction
Welded Only
Frame Material
Stainless Steel
Standards
NSF
Number of Drawers
0
Number of Flow Rails
0
For Environment
Food Industry
Top Material
Poly-Vance
Features
Under Shelf is Adjustable
Top Material Finish
Satin
Color
Silver
Frame Metal Material Gauge
12 ga
Portability
Stationary
For Location
Indoor
Number of Bins
0
Expandable Work Surface
No
Included Components
Lower Shelf
Number of Shelves
1
Overall Load Capacity
1,200 lb
Item
Work Table
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.