Shop ADVANCE TABCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Portable Bar
Mfr # AMD-5B
Zoro # G323360215
product price:Â $4,880.99
/eaKey Features
Number of Drawers
0
Overall Height
46 1/2 in
Cabinet Width
24 in
Overall Width
62 1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AMD-5B
Zoro #
G323360215
UPC #
747545 17922 7
Country of Origin
United States
Dimensions
Overall Height
46 1/2 in
Cabinet Width
24 in
Overall Width
62 1/2 in
Overall Length
28 in
Cabinet Depth
57 1/2 in
Cabinet Height
15 1/2 in
Details
Number of Drawers
0
Color
Black
Number of Casters
4
Item
Portable Bar
Caster Type
Swivel with Brake
Material
Stainless Steel
Number of Shelves
0
Includes
Ice Bin, Workboard
Caster Material
Rubber
Product Type
Portable Bar
Description
Portable Bar, Overall Length 28 in, Number of Drawers 0, Number of Shelves 0, Overall Width 62 1/2 in, Overall Height 46 1/2 in, Caster Type Swivel with Brake, Product Type Portable Bar, Number of Casters 4, Cabinet Depth 57 1/2 in, Cabinet Height 15 1/2 in, Cabinet Width 24 in, Caster Material Rubber, Color Black, Includes Ice Bin, Workboard, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.