Shop ADVANCE TABCO

Stainless Heavy Duty Speed Rail

  • Mfr # SRK-5

  • Zoro # G223357438


product price:  $271.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
60 in
Number of Bottles Held
18
Color
Silver
Number of Tiers
1
Gauge
20 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SRK-5
Zoro #
G223357438
UPC #
747545 19263 9
Country of Origin
United States

Dimensions

Overall Length
60 in

Details

Number of Bottles Held
18
Item
Speed Rail
Color
Silver
Number of Tiers
1
Gauge
20 ga
Material
Stainless Steel
Finish
Satin
Product Type
Speed Rail

Description

Speed Rail, Gauge 20 ga, Number of Tiers 1, Number of Bottles Held 18, Finish Satin, Product Type Speed Rail, Color Silver, Material Stainless Steel, Mounting Type Keyhole, Overall Length 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.