Shop ADVANCE TABCO

Portable Bar

  • Mfr # D-B

  • Zoro # G423359256


product price:  $3,457.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Portable Bar
Overall Width
61 in
Caster Type
Swivel with Brake
Includes
Ice Bin with Drain Valve
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D-B
Zoro #
G423359256
UPC #
747545 18207 4
Country of Origin
United States

Dimensions

Overall Width
61 in
Overall Height
44 in
Overall Length
24 1/2 in

Details

Product Type
Portable Bar
Caster Type
Swivel with Brake
Includes
Ice Bin with Drain Valve
Number of Shelves
0
Color
Black
Number of Drawers
0
Material
Stainless Steel
Item
Portable Bar
Number of Casters
4
Caster Material
Rubber

Description

Portable Bar, Overall Length 24 1/2 in, Number of Drawers 0, Number of Shelves 0, Overall Width 61 in, Overall Height 44 in, Caster Type Swivel with Brake, Product Type Portable Bar, Number of Casters 4, Caster Material Rubber, Color Black, Includes Ice Bin with Drain Valve, Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.