Shop ADVANCE TABCO

Stainless Heavy Duty Speed Rail

  • Mfr # SRK-6

  • Zoro # G923354195


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Product Type
Speed Rail
Number of Bottles Held
22
Overall Length
72 in
Color
Silver
Gauge
20 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SRK-6
Zoro #
G923354195
UPC #
747545 19264 6
Country of Origin
United States

Dimensions

Overall Length
72 in

Details

Item
Speed Rail
Product Type
Speed Rail
Number of Bottles Held
22
Color
Silver
Gauge
20 ga
Finish
Satin
Material
Stainless Steel
Number of Tiers
1

Description

Speed Rail, Gauge 20 ga, Number of Tiers 1, Number of Bottles Held 22, Finish Satin, Product Type Speed Rail, Color Silver, Material Stainless Steel, Mounting Type Keyhole, Overall Length 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.