Scullery Sink 24 in x 24 in, 1, 2, Floor, Stainless Steel

  • Mfr # 4-41-24

  • Zoro # G4728762


product price: $860.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Material
Stainless Steel
Color
Silver
Overall Height
39 in
Overall Length
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-41-24
Zoro #
G4728762
UPC #
747545103192
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
27 1/2 in
Bowl Depth
13 in
Overall Width
24 in
Bowl Size
24 in x 24 in
Back Splash Height
6 in
Manufacturers Warranty Length
90 day
Faucet Hole Dia.
1 1/8 in
Work Surface Height
33 in
Bowl Width
24 in
Bowl Length
24 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor
Material
Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
No. of Bowls
1
Gauge
16 ga
Side Splash
no
Faucet Mounting Centers
8 in
Back Splash
Yes
Item
Scullery Sink
Includes
Galvanized Legs with Plastic Bullet Feet
With Faucet / Without Faucet
Without Faucet
Number of Holes
2
Number of Stations
1
Finish
Satin
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Mounting Location - Faucet
Splash
Includes Drainboard
No
Sink Type
Kitchen
Includes Basket Strainer
Basket Strainer Included
Drainboard Location
No Drainboard
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor
Mounting Type - Sinks
Floor
Number of Drainboards
0
Sink Material
Stainless Steel
Sink Base Type
Frame
Number of Faucet Holes
2
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Not Included
Series
Budget Sinks
Includes Work Table
No
Faucet Mounting Location
Splash
Number of Faucets
0
Number of Faucet Mounting Holes
2
Number of Bowls
1

Description

Utility Sink, Stainless Steel, 16 Gauge, Number of Stations 1, 1 Bowl, Back Splash 8 In., Mounting Type Floor, Number of Holes 2, Stainless Color/Finish, ADA Compliant No, Includes Basket Drain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.