Scullery Sink 24 in x 24 in, 2, 2, Floor Mount, 18 ga. 304 Stainless Steel

  • Mfr # 9-42-48-24RL

  • Zoro # G9841501


product price:  $4,516.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Overall Height
42 in
Overall Length
101 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-42-48-24RL
Zoro #
G9841501
UPC #
747545106063
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
101 in
Bowl Depth
12 in
Overall Width
31 in
Faucet Hole Dia.
1 1/8 in
Bowl Size
24 in x 24 in
Back Splash Height
8 in
Manufacturers Warranty Length
90 day
Work Surface Height
37 in
Drainboard Length
24 in
Bowl Length
24 in
Bowl Width
24 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Item
Scullery Sink
Standards
NSF
With Faucet / Without Faucet
Without Faucet
Faucet Mounting Centers
8 in
Gauge
18 ga
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Number of Holes
2
Back Splash
Yes
Number of Stations
2
Body Material
Stainless Steel
Side Splash
no
Finish
Satin
ADA Compliant
Not ADA Compliant
No. of Bowls
2
ADA Compliance
No
Includes Work Table
No
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Not Included
Mounting Location - Faucet
Splash
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
Indoor/Outdoor Usage
Indoor
Includes Drainboard
Yes
Sink Type
Kitchen
Number of Drainboards
2
Number of Faucet Holes
2
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Series
Super Saver
Sink Base Type
Frame
Drainboard Location
Left Side/Right Side
Includes Back Splash
Back Splash Included
Number of Bowls
2
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2
Number of Faucets
0

Description

Scullery Sink,101"x31"x42",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.