Shop ADVANCE TABCO

ShelfwithPotRack, Silver, 108inL, 430SS

  • Mfr # PS-18-108
  • Zoro # G523355615

product price: 
$
1,208.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Mobility Type
Stationary
Product Type
Shelf with Pot Rack
Compatible Series
Universal
Shelf Length
108 in
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-18-108
Zoro #
G523355615
UPC #
747545 14593 2
Country of Origin
United States

Dimensions

Shelf Length
108 in
Shelf Depth
18 in
Overall Depth
18 in
Overall Length
108 in
Overall Height
16 1/2 in
Wire Rope Length
108 in
Length
108 in
Fits Chest Size
Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets

Details

Mobility Type
Stationary
Product Type
Shelf with Pot Rack
Compatible Series
Universal
Color
Silver
Resistance Properties
Corrosion-Resistant
Shelf Type Included
Solid
Shelf Material
430 Stainless Steel
Features
Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets
Item
Shelf with Pot Rack
Compatible Product Type
Storage/Utensils
NSF Certified
Yes
Includes
(3) Support Brackets, (9) Plated Double Pot Hooks
Number of Solid Shelves
1
Load Capacity
20 lb/sq ft
Frame Material
430 Stainless Steel
Standards
NSF Certified
Number of Tiers
1
Finish
Satin
Wire Color
Silver

Description

Shelf with Pot Rack, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes (3) Support Brackets, (9) Plated Double Pot Hooks, Product Type Shelf with Pot Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.