WallMountedShelf, Silver, 72inL, 430SS

  • Mfr # WS-10-72
  • Zoro # G523358210
product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Compatible Series
Universal
Color
Silver
Load Capacity
20 lb/sq ft
Standards
NSF Certified
Mobility Type
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-10-72
Zoro #
G523358210
UPC #
747545 16990 7
Country of Origin
United States

Dimensions

Overall Length
72 in
Shelf Length
72 in
Overall Height
8 1/2 in
Overall Depth
10 in
Shelf Depth
10 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Compatible Series
Universal
Color
Silver
Load Capacity
20 lb/sq ft
Standards
NSF Certified
Mobility Type
Stationary
Product Type
Wall Mounted Shelf
Compatible Product Type
Storage
Shelf Type Included
Solid
Finish
Satin
Frame Material
430 Stainless Steel
Features
Bullnose Front Edge, Rear Up-Turn
Number of Tiers
1
Item
Wall Mounted Shelf
Resistance Properties
Corrosion-Resistant
Shelf Material
430 Stainless Steel
Number of Solid Shelves
1
NSF Certified
Yes
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 8 1/2 in, Overall Depth 10 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 10 in, Shelf Material 430 Stainless Steel

Ratings & reviews