Zoro Homepage

Smart Series Classroom Sink self rimming drop in style 1-compartment

  • Mfr # SCH-1-2317

  • Zoro # G011072802


product price: $715.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCH-1-2317
Zoro #
G011072802
UPC #
-
Country of Origin
United States

Description

Smart Series Classroom Sink, self rimming drop in style, 1-compartment, 16 in. wide x 14 in. front-to-back x 7-1/2 in. deep bowl with basket drain, 18 gauge type 304 stainless steel, punched for 2 single-hole faucets in diagonally opposite corners faucets not included cutout size 22-1/4 in. x 16-1/4 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.