Shop ADVANCE TABCO
See all product information
Stainless False Bottom
Mfr # A-44
Zoro # G223358633
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Overall Width
42 in
Compatible Manufacturer Model Number
Universal
Overall Height
1 1/2 in
Compatible Product Type
Ice Bins
Function
Drains Melting Ice Water
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-44
Zoro #
G223358633
UPC #
747545 17900 5
Country of Origin
United States
Dimensions
Overall Width
42 in
Overall Height
1 1/2 in
Overall Depth
42 in
Details
Compatible Manufacturer Model Number
Universal
Compatible Product Type
Ice Bins
Item
False Bottom
Function
Drains Melting Ice Water
Color
Silver
Features
Bottom drainage bottom
Product Type
False Bottom
Material
Stainless Steel
Description
False Bottom, Product Type False Bottom, Material Stainless Steel, Color Silver, Overall Height 1 1/2 in, Overall Width 42 in, Overall Depth 42 in, Features Bottom drainage bottom
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.