Shop ADVANCE TABCO
See all product information
Stainless Hang-On Speed Rail
Mfr # SR-30H
Zoro # G623360489
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Number of Bottles Held
8
Overall Length
30 in
Gauge
20 ga
Finish
Satin
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SR-30H
Zoro #
G623360489
UPC #
747545 19247 9
Country of Origin
United States
Dimensions
Overall Length
30 in
Details
Item
Speed Rail
Color
Silver
Number of Bottles Held
8
Gauge
20 ga
Finish
Satin
Number of Tiers
1
Material
Stainless Steel
Product Type
Speed Rail
Description
Speed Rail, Gauge 20 ga, Number of Tiers 1, Number of Bottles Held 8, Finish Satin, Product Type Speed Rail, Color Silver, Material Stainless Steel, Mounting Type Hang-On, Overall Length 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.