Shop ADVANCE TABCO

Stainless Heavy Duty Speed Rail

  • Mfr # SRKD-12

  • Zoro # G223355564


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Number of Bottles Held
6
Gauge
20 ga
Overall Length
12 in
Number of Tiers
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SRKD-12
Zoro #
G223355564
UPC #
747545 19267 7
Country of Origin
United States

Dimensions

Overall Length
12 in

Details

Color
Silver
Number of Bottles Held
6
Item
Speed Rail
Gauge
20 ga
Number of Tiers
2
Product Type
Speed Rail
Finish
Satin
Material
Stainless Steel

Description

Speed Rail, Gauge 20 ga, Number of Tiers 2, Number of Bottles Held 6, Finish Satin, Product Type Speed Rail, Color Silver, Material Stainless Steel, Mounting Type Keyhole, Overall Length 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.