Shop ADVANCE TABCO

Stainless Ice Bin Cover

  • Mfr # D-12

  • Zoro # G523359033


product price:  $68.45
/ea

Key Features

Function
Preserves Ice from Melting
Material
Stainless Steel
Color
Silver
Features
Cover Designed to Open Front-to-Rear with 18 in Ice Bin Dimension Front-to-Rear, D-24-WSIBL2 Opens Left to Right when Installed with 21 in Front-to-Rear
Overall Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D-12
Zoro #
G523359033
UPC #
747545 19511 1
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Height
1 1/4 in
Overall Width
14 in

Details

Function
Preserves Ice from Melting
Material
Stainless Steel
Color
Silver
Features
Cover Designed to Open Front-to-Rear with 18 in Ice Bin Dimension Front-to-Rear, D-24-WSIBL2 Opens Left to Right when Installed with 21 in Front-to-Rear
Item
Ice Bin Cover
Product Type
Replacement Sliding Cover
Compatible Manufacturer Model Number
D-12-IBL, D-24-SIBL, D-24-WSIBL, D-24-WSIBL2
Compatible Product Type
Drop-In Hand Sinks with Ice Bin, Drop-In Ice Bins, Drop-In Water Stations with Ice Bin

Description

Ice Bin Cover, Product Type Replacement Sliding Cover, Material Stainless Steel, Color Silver, Overall Height 1 1/4 in, Overall Width 14 in, Overall Depth 19 in, Features Cover Designed to Open Front-to-Rear with 18 in Ice Bin Dimension Front-to-Rear, D-24-WSIBL2 Opens Left to Right when Installed with 21 in Front-to-Rear

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.