Shop ADVANCE TABCO
See all product information
Stainless Ice Bin Underbar
Mfr # CRI-12-30-X
Zoro # G123354612
product price:Â $1,361.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
98 lb
Weight
72 lb
Door Type
Sliding Cover
Function
Holds Bottles, Stores Ice
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CRI-12-30-X
Zoro #
G123354612
UPC #
747545 18134 3
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Depth
21 in
Overall Height
33 in
Drain Size
1 in
Details
Storage Capacity
98 lb
Weight
72 lb
Door Type
Sliding Cover
Function
Holds Bottles, Stores Ice
Finish
Unfinished
Material
Stainless Steel
Drain Thread Type
IPS
Compatible Manufacturer Part Number
Universal
Includes Legs
Yes
Features
(2) Removable Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet
Product Type
Cocktail Unit
Liner Material
Stainless Steel
Includes
No Cold Plate
Item
Ice Bin Underbar
Compatible Product Type
Universal
Standards
NSF
Description
Ice Bin Underbar, Storage Capacity 98 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 30 in, Overall Depth 21 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 72 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.