Shop ADVANCE TABCO

Stainless Ice Bin Underbar

  • Mfr # SLI-12-48-10

  • Zoro # G623353542


product price:  $2,615.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
161 lb
Overall Width
48 in
Drain Size
1/2 in
Overall Height
33 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLI-12-48-10
Zoro #
G623353542
UPC #
747545 20953 5
Country of Origin
United States

Dimensions

Overall Width
48 in
Drain Size
1/2 in
Overall Height
33 in
Overall Depth
18 in

Details

Storage Capacity
161 lb
Includes
10-Circuit Cold Plate
Compatible Product Type
Universal
Function
Holds Bottles, Stores Ice
Weight
159 lb
Item
Ice Bin Underbar
Compatible Manufacturer Part Number
Universal
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Standards
NSF
Finish
Unfinished
Includes Legs
Yes
Liner Material
Stainless Steel
Door Type
Sliding Cover
Product Type
Underbar Cocktail Unit
Material
Stainless Steel
Drain Thread Type
IPS

Description

Ice Bin Underbar, Storage Capacity 161 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 48 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes 10-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 159 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.