Shop ADVANCE TABCO

Stainless Ice Bin Underbar

  • Mfr # CRI-12-48-10

  • Zoro # G923354133


product price:  $2,729.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Sliding Cover
Storage Capacity
161 lb
Compatible Product Type
Universal
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRI-12-48-10
Zoro #
G923354133
UPC #
747545 20798 2
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Depth
21 in
Drain Size
1/2 in
Overall Width
48 in

Details

Door Type
Sliding Cover
Storage Capacity
161 lb
Compatible Product Type
Universal
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Item
Ice Bin Underbar
Weight
206 lb
Drain Thread Type
IPS
Product Type
Underbar Cocktail Unit
Standards
NSF
Includes
10-Circuit Cold Plate
Finish
Unfinished
Liner Material
Stainless Steel
Material
Stainless Steel
Includes Legs
Yes
Compatible Manufacturer Part Number
Universal
Function
Holds Bottles, Stores Ice

Description

Ice Bin Underbar, Storage Capacity 161 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 48 in, Overall Depth 21 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes 10-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 206 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.