Shop ADVANCE TABCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Stainless Ice Bin Underbar
Mfr # SLI-12-42-10
Zoro # G723355682
product price:Â $2,508.99
/eaKey Features
Compatible Manufacturer Part Number
Universal
Overall Height
33 in
Storage Capacity
140 lb
Includes
10-Circuit Cold Plate
Door Type
Sliding Cover
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SLI-12-42-10
Zoro #
G723355682
UPC #
747545 20832 3
Country of Origin
United States
Dimensions
Overall Height
33 in
Overall Depth
18 in
Drain Size
1/2 in
Overall Width
42 in
Details
Compatible Manufacturer Part Number
Universal
Storage Capacity
140 lb
Includes
10-Circuit Cold Plate
Door Type
Sliding Cover
Standards
NSF
Function
Holds Bottles, Stores Ice
Includes Legs
Yes
Material
Stainless Steel
Item
Ice Bin Underbar
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Liner Material
Stainless Steel
Compatible Product Type
Universal
Product Type
Underbar Cocktail Unit
Drain Thread Type
IPS
Finish
Unfinished
Weight
144 lb
Description
Ice Bin Underbar, Storage Capacity 140 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 42 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes 10-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 144 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.