Shop ADVANCE TABCO
See all product information
Stainless Ice Bin Underbar
Mfr # CRI-16-24-7
Zoro # G523353123
product price:Â $2,118.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
21 in
Storage Capacity
100 lb
Drain Thread Type
IPS
Includes Legs
Yes
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CRI-16-24-7
Zoro #
G523353123
UPC #
747545 18144 2
Country of Origin
United States
Dimensions
Overall Depth
21 in
Overall Height
33 in
Drain Size
1/2 in
Overall Width
24 in
Details
Storage Capacity
100 lb
Drain Thread Type
IPS
Includes Legs
Yes
Finish
Unfinished
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Material
Stainless Steel
Item
Ice Bin Underbar
Includes
7-Circuit Cold Plate
Standards
NSF
Product Type
Underbar Cocktail Unit
Function
Holds Bottles, Stores Ice
Weight
136 lb
Compatible Product Type
Universal
Door Type
Sliding Cover
Compatible Manufacturer Part Number
Universal
Liner Material
Stainless Steel
Description
Ice Bin Underbar, Storage Capacity 100 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 24 in, Overall Depth 21 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes 7-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 136 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.