Shop ADVANCE TABCO

Stainless Ice Bin Underbar

  • Mfr # SLI-16-36-10

  • Zoro # G123353080


product price:  $2,902.99
/ea
Free Shipping & Returns

Key Features

Door Type
Sliding Cover
Liner Material
Stainless Steel
Overall Height
33 in
Drain Size
1/2 in
Storage Capacity
155 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLI-16-36-10
Zoro #
G123353080
UPC #
747545 20639 8
Country of Origin
United States

Dimensions

Overall Height
33 in
Drain Size
1/2 in
Overall Depth
18 in
Overall Width
36 in

Details

Door Type
Sliding Cover
Liner Material
Stainless Steel
Item
Ice Bin Underbar
Storage Capacity
155 lb
Material
Stainless Steel
Finish
Unfinished
Function
Holds Bottles, Stores Ice
Weight
112 lb
Includes Legs
Yes
Compatible Product Type
Universal
Drain Thread Type
IPS
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Compatible Manufacturer Part Number
Universal
Includes
10-Circuit Cold Plate
Standards
NSF
Product Type
Underbar Cocktail Unit

Description

Ice Bin Underbar, Storage Capacity 155 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 36 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes 10-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 112 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.