Shop ADVANCE TABCO

Stainless Ice Bin Underbar

  • Mfr # CRI-16-36-7

  • Zoro # G223358480


product price:  $2,389.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Drain Thread Type
IPS
Function
Holds Bottles, Stores Ice
Overall Depth
21 in
Storage Capacity
155 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRI-16-36-7
Zoro #
G223358480
UPC #
747545 18149 7
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Height
33 in
Drain Size
1/2 in
Overall Width
36 in

Details

Material
Stainless Steel
Drain Thread Type
IPS
Function
Holds Bottles, Stores Ice
Storage Capacity
155 lb
Finish
Unfinished
Includes
7-Circuit Cold Plate
Includes Legs
Yes
Standards
NSF
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Compatible Product Type
Universal
Item
Ice Bin Underbar
Compatible Manufacturer Part Number
Universal
Product Type
Underbar Cocktail Unit
Weight
159 lb
Door Type
Sliding Cover
Liner Material
Stainless Steel

Description

Ice Bin Underbar, Storage Capacity 155 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 36 in, Overall Depth 21 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes 7-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 159 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.