Shop ADVANCE TABCO
See all product information
Stainless Ice Bin Underbar
Mfr # CRI-12-36-X
Zoro # G523352942
product price:Â $1,452.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Universal
Liner Material
Stainless Steel
Compatible Manufacturer Part Number
Universal
Storage Capacity
119 lb
Standards
NSF
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CRI-12-36-X
Zoro #
G523352942
UPC #
747545 18136 7
Country of Origin
United States
Dimensions
Overall Depth
21 in
Overall Width
36 in
Drain Size
1 in
Overall Height
33 in
Details
Compatible Product Type
Universal
Liner Material
Stainless Steel
Item
Ice Bin Underbar
Compatible Manufacturer Part Number
Universal
Storage Capacity
119 lb
Standards
NSF
Product Type
Cocktail Unit
Function
Holds Bottles, Stores Ice
Material
Stainless Steel
Finish
Unfinished
Door Type
Sliding Cover
Features
(2) Removable Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet
Includes Legs
Yes
Drain Thread Type
IPS
Includes
No Cold Plate
Weight
77 lb
Description
Ice Bin Underbar, Storage Capacity 119 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 36 in, Overall Depth 21 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 77 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.