Shop ADVANCE TABCO

Stainless Ice Bin Underbar

  • Mfr # SLI-12-24-7-X

  • Zoro # G623355324


product price:  $2,300.99
/ea
Free Shipping & Returns

Key Features

Drain Thread Type
IPS
Overall Width
24 in
Standards
NSF
Includes Legs
Yes
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLI-12-24-7-X
Zoro #
G623355324
UPC #
747545 19158 8
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
33 in
Overall Depth
18 in
Drain Size
1/2 in

Details

Drain Thread Type
IPS
Standards
NSF
Includes Legs
Yes
Door Type
Sliding Cover
Weight
119 lb
Compatible Manufacturer Part Number
Universal
Product Type
Cocktail Unit
Finish
Unfinished
Liner Material
Stainless Steel
Features
(2) Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet
Includes
7-Circuit Cold Plate
Compatible Product Type
Universal
Item
Ice Bin Underbar
Function
Holds Bottles, Stores Ice
Storage Capacity
77 lb
Material
Stainless Steel

Description

Ice Bin Underbar, Storage Capacity 77 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 24 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet, Includes 7-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 119 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.