Shop ADVANCE TABCO

Stainless Ice Bin Underbar

  • Mfr # CRI-12-48

  • Zoro # G423361716


product price:  $1,228.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Depth
21 in
Function
Holds Bottles, Stores Ice
Drain Thread Type
IPS
Weight
96 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRI-12-48
Zoro #
G423361716
UPC #
747545 18141 1
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
21 in
Overall Height
33 in
Drain Size
1 in

Details

Function
Holds Bottles, Stores Ice
Drain Thread Type
IPS
Weight
96 lb
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Material
Stainless Steel
Storage Capacity
161 lb
Standards
NSF
Product Type
Underbar Cocktail Unit
Door Type
Sliding Cover
Includes
No Cold Plate
Finish
Unfinished
Compatible Manufacturer Part Number
Universal
Compatible Product Type
Universal
Item
Ice Bin Underbar
Includes Legs
Yes
Liner Material
Stainless Steel

Description

Ice Bin Underbar, Storage Capacity 161 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 48 in, Overall Depth 21 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 96 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.