Shop ADVANCE TABCO

Stainless Ice Bin Underbar

  • Mfr # SLI-12-24-X

  • Zoro # G123361535


product price:  $1,120.99
/ea
Free Shipping & Returns

Key Features

Function
Holds Bottles, Stores Ice
Overall Height
33 in
Includes
No Cold Plate
Overall Depth
18 in
Drain Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLI-12-24-X
Zoro #
G123361535
UPC #
747545 19157 1
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Depth
18 in
Drain Size
1 in
Overall Width
24 in

Details

Function
Holds Bottles, Stores Ice
Includes
No Cold Plate
Material
Stainless Steel
Standards
NSF
Product Type
Cocktail Unit
Drain Thread Type
IPS
Storage Capacity
77 lb
Features
(2) Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet
Includes Legs
Yes
Compatible Manufacturer Part Number
Universal
Compatible Product Type
Universal
Liner Material
Stainless Steel
Door Type
Sliding Cover
Finish
Unfinished
Weight
60 lb
Item
Ice Bin Underbar

Description

Ice Bin Underbar, Storage Capacity 77 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 24 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 60 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.