Shop ADVANCE TABCO
See all product information
Stainless Ice Bin Underbar
Mfr # SLI-16-30-10
Zoro # G123355466
product price:Â $2,700.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30 in
Compatible Product Type
Universal
Function
Holds Bottles, Stores Ice
Storage Capacity
127 lb
Compatible Manufacturer Part Number
Universal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SLI-16-30-10
Zoro #
G123355466
UPC #
747545 20635 0
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Height
33 in
Drain Size
1/2 in
Overall Depth
18 in
Details
Compatible Product Type
Universal
Function
Holds Bottles, Stores Ice
Storage Capacity
127 lb
Compatible Manufacturer Part Number
Universal
Drain Thread Type
IPS
Includes Legs
Yes
Liner Material
Stainless Steel
Item
Ice Bin Underbar
Weight
104 lb
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Finish
Unfinished
Material
Stainless Steel
Product Type
Underbar Cocktail Unit
Includes
10-Circuit Cold Plate
Standards
NSF
Door Type
Sliding Cover
Description
Ice Bin Underbar, Storage Capacity 127 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 30 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes 10-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 104 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.