Shop ADVANCE TABCO
See all product information
Stainless Ice Bin Underbar
Mfr # SLI-12-30-X
Zoro # G023359052
product price:Â $1,061.99
/ea
Free Shipping & Returns
Key Features
Drain Thread Type
IPS
Includes Legs
Yes
Overall Width
30 in
Product Type
Cocktail Unit
Compatible Manufacturer Part Number
Universal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SLI-12-30-X
Zoro #
G023359052
UPC #
747545 19159 5
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Depth
18 in
Drain Size
1 in
Overall Height
33 in
Details
Drain Thread Type
IPS
Item
Ice Bin Underbar
Includes Legs
Yes
Product Type
Cocktail Unit
Compatible Manufacturer Part Number
Universal
Finish
Unfinished
Liner Material
Stainless Steel
Features
(2) Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet
Material
Stainless Steel
Weight
68 lb
Includes
No Cold Plate
Storage Capacity
98 lb
Function
Holds Bottles, Stores Ice
Standards
NSF
Compatible Product Type
Universal
Door Type
Sliding Cover
Description
Ice Bin Underbar, Storage Capacity 98 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 30 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 68 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.