Shop ADVANCE TABCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Stainless Ice Bin Underbar
Mfr # SLI-12-36-10-X
Zoro # G323358588
product price:Â $3,141.99
/eaKey Features
Product Type
Cocktail Unit
Storage Capacity
119 lb
Function
Holds Bottles, Stores Ice
Liner Material
Stainless Steel
Includes Legs
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SLI-12-36-10-X
Zoro #
G323358588
UPC #
747545 20634 3
Country of Origin
United States
Dimensions
Drain Size
1/2 in
Overall Width
36 in
Overall Depth
18 in
Overall Height
33 in
Details
Item
Ice Bin Underbar
Product Type
Cocktail Unit
Storage Capacity
119 lb
Function
Holds Bottles, Stores Ice
Liner Material
Stainless Steel
Includes Legs
Yes
Standards
NSF
Features
(2) Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet
Compatible Product Type
Universal
Door Type
Sliding Cover
Weight
177 lb
Material
Stainless Steel
Finish
Unfinished
Includes
10-Circuit Cold Plate
Compatible Manufacturer Part Number
Universal
Drain Thread Type
IPS
Description
Ice Bin Underbar, Storage Capacity 119 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 36 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet, Includes 10-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 177 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.