Shop ADVANCE TABCO

Stainless Ice Bin Underbar

  • Mfr # SLI-12-30-10-X

  • Zoro # G723353596


product price:  $3,027.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Liner Material
Stainless Steel
Drain Thread Type
IPS
Overall Height
33 in
Compatible Manufacturer Part Number
Universal
Storage Capacity
98 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLI-12-30-10-X
Zoro #
G723353596
UPC #
747545 20633 6
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
30 in
Overall Depth
18 in
Drain Size
1/2 in

Details

Liner Material
Stainless Steel
Drain Thread Type
IPS
Compatible Manufacturer Part Number
Universal
Storage Capacity
98 lb
Finish
Unfinished
Compatible Product Type
Universal
Door Type
Sliding Cover
Function
Holds Bottles, Stores Ice
Weight
165 lb
Includes Legs
Yes
Includes
10-Circuit Cold Plate
Product Type
Cocktail Unit
Material
Stainless Steel
Item
Ice Bin Underbar
Standards
NSF
Features
(2) Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet

Description

Ice Bin Underbar, Storage Capacity 98 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 30 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet, Includes 10-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 165 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.